Beli bearing 7313 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Single Row Angular Contact Ball Bearing 7300 Series (Laher)Deskripsi:- The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.- Larger contact angle type has better axial load capability.- Small contact angle type has higher permissible speed capability.- This bearing type is generally used in adjacent positions.
- FAG Angular Contact Ball Bearing 7309-B-XL-MP Series (Laher)atribut:
- A (mm): 43
- Inner Diameter d (mm): 45
- Outer Diameter d (mm): 100
- Width B (mm): 25
- SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Machined brass
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 1.14
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Axial clearance CB
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Universal Matching Bearing: Yes
- FAG Angular Contact Ball Bearing Series 7313-B-XL-JP-UAatribut:
- A (mm): 60
- Inner Diameter d (mm): 65
- Outer Diameter d (mm): 140
- Width B (mm): 33
- SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Matched Arrangement: No
- Number of Rows: 1
- Ring Type: One-piece inner and outer rings
- Universal Matching Bearing: Yes
- NTN Angular Contact Ball Bearing Matched 7300 DB Series (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- Outer Ring Type: flat
- Race ring Shape: Angular contact ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- NACHI Deep Groove Ball Bearing 6000ZZE Series (Laher)Deskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- FAG Angular Contact Ball Bearing Series 7209-B-XL-MPatribut:
- A (mm): 37
- D1 (mm): 69.8
- da min (mm): 52
- m (kg): 0.449
- C0r (N): 27000
- Cr (N): 37500
- Cur (N): 1870
- Da max (mm): 78
- Db max (mm): 80.8
- Inner Diameter d (mm): 45
- Outer Diameter d (mm): 85
- Reference Speed: 8000
- Width B (mm): 19
- nG (1/minute): 13000
- r min (mm): 1.1
- r1 min (mm): 0.6
- ra max (mm): 1
- ra1 max (mm): 0.6
- α (°): 40
- SKF Single Row Angular Contact Ball Bearing BEP Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Non-metallic
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 1.14
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- Sealing: Without
- Universal Matching Bearing: No
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- NACHI Deep Groove Ball Bearing 6000ZE Series (Laher)Deskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- NACHI Deep Groove Ball Bearing Open Type (Laher)Deskripsi:Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- FAG Angular Contact Ball Bearing Series 7306-B-XL-MPatribut:
- A (mm): 31
- Inner Diameter d (mm): 30
- Outer Diameter d (mm): 72
- Width B (mm): 19
- FAG Angular Contact Ball Bearing Series 7308-B-XL-JP-UAatribut:
- A (mm): 39
- Inner Diameter d (mm): 40
- Outer Diameter d (mm): 90
- Width B (mm): 23
Daftar Harga bearing 7313 Terbaru October 2026
| NACHI Single Row Angular Contact Ball Bearing 7300 Series (Laher) | Rp239.900 |
| NTN Angular Contact Ball Bearing 7300 Series (Laher) | Rp109.900 |
| FAG Angular Contact Ball Bearing 7309-B-XL-MP Series (Laher) | Rp1.199.900 |
| SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher) | Rp999.900 |
| FAG Angular Contact Ball Bearing Series 7313-B-XL-JP-UA | Rp1.999.900 |
| NTN Bantalan Bola Kontak Sudut (Laher) | Rp179.900 |
| SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher) | Rp3.899.900 |
| NTN Angular Contact Ball Bearing Matched 7300 DB Series (Laher) | Rp409.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NACHI Deep Groove Ball Bearing 6000ZZE Series (Laher) | Rp17.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/NACHI%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%207300%20Series%20(Laher)/P102412570-1.jpg)
/NTN%20Angular%20Contact%20Ball%20Bearing%207300%20Series%20(Laher)/juP102395714-3.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%207309-B-XL-MP%20Series%20(Laher)/e3P104829507-1.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BECBM%20Series%20(Laher)/7pP107631277-2.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207313-B-XL-JP-UA/ngP104829844-1.jpg)
/g7P102395583-3.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BCBM%20Series%20(Laher)/fkP102741560-9.jpg)
/NTN%20Angular%20Contact%20Ball%20Bearing%20Matched%207300%20DB%20Series%20(Laher)/k3P102395723-3.jpg)
/czP104062467-2.jpg)
/foP105144564-2.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207209-B-XL-MP/ewP104827536-1.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BEP%20Series%20(Laher)/8mP107631310-2.jpg)
/qoP104064960-3.jpg)
/ffP105144555-2.jpg)

/i4P107612652-1.webp)
/35P103209113-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207306-B-XL-MP/6zP104829251-1.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%20Series%207308-B-XL-JP-UA/ayP104829394-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)